Beli shower emergency di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Deskripsi:Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerjaatribut:
- Ball Valve: Two-piece Ball Valve
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1-1/4
- Dust-proof: Integrated Fixed Type
- Eye Wash Basin (mm): 300 Straight Edge Design
- Eye/Face Washing Water Flow (L/minute): >11.4
- Eyewash Flow (L/minute): >1.5
- Eyewash Nozzle: Equipped with Dual Flow Control Valve
- Influent Height (mm): 1440
- Inlet Size (inch): 1-1/4
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Material: Stainless Steel 304 / SS304
- Nominal Pressure (MPa): 1
- Production Standard: ANSIZ358.1-2014
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): >75.7
- Test Pressure (MPa): 2
- Top Spray: Rotary
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Spray + Eyewash
- Top Spray: Rotary
- Ball Valve: Two-piece Ball Valve
- Dust-proof: Integrated fixed type
- Eye Wash Basin (mm): 300 straight edge design
- Drainage Height (mm): 101
- Drainage Outlet Size (inch): 1 1/4
- Eye/Face Washing Water Flow (L/minute): > 11.4
- Eyewash Flow (L/minute): > 1.5
- Eyewash Nozzle: Equipped with dual flow control valve
- Influent Height (mm): 1440
- Internal Thread Foot Pedal: Stepping on stable and easy to operate
- Nominal Pressure (MPa): 1.0
- Running Water Diameter (mm): 42
- Spray Water Flow (L/minute): > 75.7
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Working Pressure (MPa): 0.2-0.4
- BRADLEY Accessories & Testing Supplies for Safety Shower (Perlengkapan Pancuran Darurat)Deskripsi:These testing kits include supplies needed to perform weekly tests of emergency eyewash stations and safety showers.atribut:
- UNSPSC: 46182401
- Accessory Type: Test Kit
- Color: Yellow
- Compatible Mfr Part No: S19-330ST
- Compatible with Series: Bradley
- Features: Telescoping Aluminium Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom
- For use with: Emergency Shower Stations
- Height (inch): 84
- Includes: Pole; Shower Funnel
- Material: Aluminium, Nylon
- Standards: ANSI
- Width (inch): 15
- GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower KitDeskripsi:Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.atribut:
- UNSPSC: 46181810
- Accessory Type: Test Kit
- Color: Yellow
- Compatible with Brand: Guardian
- Compatible with Series: Guadian Showers
- Features: 5 Gallon Bucket; 72-1/2 in Test Chute
- For use with: Emergency Showers & Safety Stations
- Height (inch): 72-1/2
- Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
- Material: Tyvek
- Standards: ANSI Z358.1
- Width (inch): 11-1/2
- TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat)Deskripsi:Eye Wash Station harus dipasang pada tempat yang dapat diakses, dimana bahan korosif ( seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja,atribut:
- Function (MPa): 1
- Material: Stainless Steel 304
- Nominal Pressure (MPa): 1
- Test Pressure (MPa): 2
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Pipe Size (inch): 1.25
- Inlet Pipe Size (inch): 1/2 (Internal Thread)
- Working Pressure (MPa): 0.2-0.4
- HAWS Axion Fountain Safety Shower Eye Wash (Unit Shower Darurat dan Cuci Mata Kombinasi)atribut:
- Material: Stainless Steel
- Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Deskripsi:Sprayheads with protective covers. Copper alloy shower head.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Diameter Floor Flange (cm): 25
- NOVAX Electric Gloves (Sarung Tangan)Deskripsi:Electric Gloves- Glove Novax terbuat dari material natural rubber. Natural rubber merupakan campuran polyisoprene dan sejumlah kecil komponen organik- Bahan rubber tahan terhadap listrik- Cocok digunakan untuk pekerja yang bekerja di
- DAYTON Discharge Hose for Fuel & DEF Transfer PumpDeskripsi:Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.atribut:
- UNSPSC: 40151532
- Diesel Exhaust Fluid Compatible: No
- Features: Anti-Static
- For use with: Electric Fuel Pumps; Gravity Flow Applications
- Hose Cover Material: Rubber
- Hose Fitting A Type: NPT
- Hose Fitting B Type: NPT
- Hose Length (ft): 12
- Hose Tube Material: Rubber
- Includes: Discharge Hose
- Maximum Working Pressure at 70°F (psi): 50
- Temperature Range (°F): -22 to 130
- Wetted Materials: Nitrile
- Schneider Electric Push Button Emergency Switching Off (Saklar Tombol/Saklar Tekan)Deskripsi:This product is part of the Easy Harmony XA2 range, an offer of Ø 22mm plastic pushbuttons, switches and pilot lights. This emergency switching off pusbutton comes with a mushroom head. It comes with push-pull operation. This mushroom headed pushbutton provides an ergonomic interface for controlling machines. It has 1 NC contact with slow-break operation. This is a plastic pushbutton. It has a 40mm diameter mushroom head. It is an IP65 rated product and comes with CE, CCC and EAC certification conforming to GB 14048.1, IEC 60947-1, GB 14048.5 and IEC 60947-5-1 standards . It is easily installed into a standard 22mm diameter panel cut-outs and connected to control circuits with screw-clamp connections. It is clearly distinguishable visually at a distance due to its clear color. It is impact resistant, dust resistant, water resistant and vibration resistant making it suitable for operation in harsh environments.atribut:
- Bezel Material: Plastic
- CAP/Operator or Lens Colour: Red
- Component Name: XA2E
- Contact Operation: Slow-break
- Contacts Type And Composition: 1 NC
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XA2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-5
- Fixing Hole Diameter (mm): 22
- Mechanical Durability (cycles): 100000
- Mounting Diameter (mm): 22.5
- Operating Position: Any position
- Operator Profile: Red mushroom Ø 40mm
- Positive Opening: With NC contact
- Product Range: Easy Harmony XA2
- Product or Component Type: Complete emergency switching off push-button
- Reset: Push-pull
- Shape of Signaling Unit Head: Round
- Type of Operator: Push-pull
- TONATA Car Emergency Equipment Glass Breaker Hammer (Peralatan Darurat Otomotif)Deskripsi:Palu Pemecah Kaca Darurat Mobil / Car Emergency Safety HammerBerguna untuk memecahkan kaca mobil saat keadaan darurat dan ketika pintu mobil tidak bisa dibuka saat terjadi kecelakaan dan keadaan mendesak. Biasa ditemukan juga di kendaraan atau fasilitas umum.atribut:
- Additional Material: Sturdy grip, sturdy bracket as protection
- Material: Iron Solid Full
- GUARDIAN EQUIPMENT Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Eyewash Activation: Push Plate
- Hazardous Location Rating: Not Rated
- Includes: Emergency Shower/Eyewash Sign, Inspection Tag
- Includes Drench Hose: No
- Includes Foot Pedal: No
- Includes Showerhead Shroud: Yes
- Inlet Pipe Gender: Female
- Maximum Flow Rate (GPM): 20
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Female
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Spray Head Diameter (inch): 10
- Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- TONATA Emergency Shower Eye Washer Portable (Pencuci Mata Darurat)Deskripsi:Penempatan : Petroleum, Chemical, Laboratory, Medical, dan lainnya.1 set komplit: 1 pcs x wall-mount hanger , 2 pcs x Dynabolts , 1 pcs Portable Eye Wash , Manual Book.
- Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)atribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- BRADLEY Safety Shower with Eyewash StationDeskripsi:Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.atribut:
- Assembly: Assembled
- Bowl Diameter (inch): 13
- Color: Yellow
- Eyewash Handle Material: Stainless Steel
- Eyewash Spray Head Material: Plastic
- Includes Drench Hose: No
- Inlet Connection Location: Top
- Inlet Pipe Gender: Male
- Inlet Pipe Size (inch): 1-1/4
- Inlet Pipe Thread Type: NPT
- Mount Hole Diameter (inch): 3/8
- Mounting Style: Standard
- Mounting Type: Floor
- Outlet Pipe Gender: Male
- Outlet Pipe Size (inch): 1-1/4
- Outlet Pipe Thread Type: NPT
- Pipe Material: Galvanized Steel
- Series: Halo
- Shower Activation: Pull Rod
- Shower Handle Material: Stainless Steel
- Shower Head Material: Plastic
- Shower Spray Head Diameter (inch): 3-1/10
- Valve Material: Chrome Plated Brass
Daftar Harga shower emergency Terbaru October 2026
| TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat) | Rp4.799.900 |
| KRISBOW Eye and Face Wash Station (Alat Cuci Mata dan Wajah) | Rp5.499.900 |
| Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat) | Rp3.699.900 |
| BRADLEY Accessories & Testing Supplies for Safety Shower (Perlengkapan Pancuran Darurat) | Rp5.999.900 |
| GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit | Rp6.099.900 |
| TONATA Emergency Shower Eye Washer (Pencuci Mata Darurat) | Rp919.900 |
| HAWS Axion Fountain Safety Shower Eye Wash (Unit Shower Darurat dan Cuci Mata Kombinasi) | Rp22.999.900 |
| Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower) | Rp27.999.900 |
| NOVAX Electric Gloves (Sarung Tangan) | Rp879.900 |
| DAYTON Discharge Hose for Fuel & DEF Transfer Pump | Rp1.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Eye%20Wash%20Shower%20Station%20(Pencuci%20Mata%20Darurat)/n4P111127832-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Eye%20and%20Face%20Wash%20Station%20(Alat%20Cuci%20Mata%20dan%20Wajah)/1uP101516066-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20and%20Shower%20(Pencuci%20Mata%20Darurat)/7pP108034277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/BRADLEY%20Accessories%20%26%20Testing%20Supplies%20for%20Safety%20Shower%20(Perlengkapan%20Pancuran%20Darurat)/l9P109350765-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer%20(Pencuci%20Mata%20Darurat)/quP109100966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Axion%20Fountain%20Safety%20Shower%20Eye%20Wash%20(Unit%20Shower%20Darurat%20dan%20Cuci%20Mata%20Kombinasi)/P101558707-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash%20and%20Drench%20Shower)/gzP104661611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Insulasi/Tempat%20Sarung%20Tangan%20Listrik/NOVAX%20Electric%20Gloves%20(Sarung%20Tangan)/1pP106149061-1.jpg)

/1zP111968071-1.jpg)
/fjP111127559-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/GUARDIAN%20EQUIPMENT%20Safety%20Shower%20with%20Eyewash%20Station/fqP109379566-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted%20(Pencuci%20Mata%20Darurat)/5xP108034213-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/TONATA%20Emergency%20Shower%20Eye%20Washer%20Portable%20(Pencuci%20Mata%20Darurat)/oeP111127878-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable%20(Pencuci%20Mata%20Darurat)/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Lain%20-%20lain/BRADLEY%20Safety%20Shower%20with%20Eyewash%20Station/f8P109379548-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)